Apply to be a TradeMaster!
Main product image of 3" x 5' Round Metal Duct Pipe
Magnifying glass
Hover image to zoom

3" x 5' Round Metal Duct Pipe

SKU:
CP3X60
Rating:
(0)
Q&A:
(0)
3" x 5' Round Metal Duct Pipe
Magnifying glass
Hover image to zoom
$14.42 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Length (Feet)
5' Length
Product Highlight: Material
Galvanized Steel

Description

–
3" Standard Round Metal Duct Pipe in 5 Ft. Section


Features:
  • Snap-lock design
  • Crimped end with stop bead for easy interlocking fit
  • Galvanized steel construction
  • Cut to length with tin snips
  • Cut to 5 foot length

Specs

–
Product Type:

Pipe

Size:

3"

Length (Feet):

5'

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy