Apply to be a TradeMaster!
Main product image of 8" x 5' Round Metal Duct Pipe
Magnifying glass
Hover image to zoom

8" x 5' Round Metal Duct Pipe

SKU:
CP8X60
Rating:
(0)
Q&A:
(1)
8" x 5' Round Metal Duct Pipe
Magnifying glass
Hover image to zoom
$24.31 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Length (Feet)
5' Length
Product Highlight: Material
Galvanized Steel

Description

–

GAF Master Flow CP8X60 8" x 5' Round Metal Duct Pipe

The GAF Master Flow CP8X60 is an 8-inch diameter round metal duct pipe supplied in a 5-foot section, built from galvanized steel for ventilation and exhaust applications. This pipe features a snap-lock design with a crimped end and stop bead for straightforward connections in residential and commercial duct runs. Each section arrives ready to install or cut to length with tin snips.

Key Features & Benefits

  • Snap-Lock Design: Crimped end with stop bead interlocks quickly without additional fasteners, reducing assembly time.
  • Galvanized Steel Construction: Resists corrosion and provides durable performance in moisture-prone environments.
  • Field-Adjustable Length: Cut to exact dimensions on site using standard tin snips for custom fits.
  • 5-Foot Section: Ships in a single 5-foot length, minimizing joints in longer runs.
  • 8-Inch Diameter: Moves high volumes of air for whole-home ventilation or commercial exhaust systems.
  • Standard Round Profile: Fits standard round duct fittings, collars, and registers without adapters.
  • Easy Interlocking Fit: Crimped end with stop bead enables straightforward assembly.

Compatibility & Requirements

This pipe connects to any standard 8-inch round duct fitting, including elbows, wyes, reducers, and collars. The crimped end slides into the next section or fitting, while the uncrimped end accepts incoming pipe. Installation should be performed by a qualified HVAC technician familiar with local mechanical codes and proper sealing methods. Check applicable building codes for required mastic, foil tape, or clamp specifications at each joint. Additional sections, fittings, and supports are purchased separately to complete the system.

Installation & Care

Measure the required duct length before cutting. Mark the pipe with a straight edge and cut with tin snips, wearing gloves to protect against sharp edges. Slide the crimped end into the receiving collar or next section until the stop bead seats firmly. Seal every seam with mastic or foil-backed tape per code. Support horizontal runs every 8 feet and vertical runs every 10 feet using straps or hangers rated for metal duct. Inspect all connections for air leaks before covering with insulation or finishing materials. Clean exterior surfaces with a damp cloth; avoid abrasive cleaners that may damage the galvanized coating.

What's Included

  • One 8-inch x 5-foot galvanized steel round duct pipe with crimped end

Warranty & Support

Warranty terms are available in the GAF Master Flow warranty document.

Frequently Asked Questions

Q: Can I connect multiple 5-foot sections to create longer runs?
A: Yes, join sections by inserting each crimped end into the uncrimped end of the next pipe until the stop bead engages, then seal every joint with mastic or foil tape.

Q: Does this pipe require insulation for attic installations?
A: Insulation requirements depend on local energy codes and the duct's role; wrap exhaust and supply ducts in unconditioned spaces to prevent condensation and heat loss or gain.

Specs

–
Product Type:

Pipe

Size:

8"

Length (Feet):

5'

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what gauge is it?

Asked by William 2 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

It is 30-gauge galvanized steel.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy