Apply to be a TradeMaster!
Main product image of 8" x 4" Master Flow Ductboard R6-Insulated Register Box
Magnifying glass
Hover image to zoom

8" x 4" Master Flow Ductboard R6-Insulated Register Box

SKU:
DIRB8X4
Rating:
(0)
Q&A:
(0)
8" x 4" Master Flow Ductboard R6-Insulated Register Box
Magnifying glass
Hover image to zoom
$23.09 each
In Stock
In Stock
Get 16 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
8" x 4"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
For transition from round pipe or insulated flexible duct to air register or grill. Provides high thermal efficiency, helps control condensation, and absorb system noise with pre-insulated R6 ductboard.

Product Features
  • COMFORT -- Insulation lining helps absorb system noise and helps control condensation
  • EFFICIENT -- R6 fiberglass duct board insulation provides high thermal efficiency
  • VERSATILE -- Use to connect round pipe or insulated flexible duct to an air register or grille
  • PRE-INSULATED -- No need to wrap

Specs

–
Product Type:

Register Box

Type:

Insulated

Material:

Galvanized Steel

Size:

8" x 4"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy