Apply to be a TradeMaster!
Main product image of 10" x 4" x 6" Master Flow End Register Box
Magnifying glass
Hover image to zoom

10" x 4" x 6" Master Flow End Register Box

SKU:
ERB10X4X6
Rating:
(1)
Q&A:
(0)
10" x 4" x 6" Master Flow End Register Box
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 7 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
10" x 4" x 6"

Description

–
Master Flow Register Box End

Ideal when the opening in your floor is parallel to the floor joists and you need to create a center-end transition for your register. For right-angle center-end transition from round pipe or insulated flexible duct to air register or grill.

Specs

–
Product Type:

Register Box

Material:

Galvanized Steel

Size:

10" x 4" x 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect boot

Very square fit, big box store's suck and you have to modify it to work not the case with this product very please 😀
Sam
Salt Lake City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy