Apply to be a TradeMaster!
Main product image of 10" x 6" to 6" End Register Box, ERB10X6X6
Magnifying glass
Hover image to zoom

10" x 6" to 6" End Register Box, ERB10X6X6

SKU:
ERB10X6X6
Rating:
(1)
Q&A:
(0)
10" x 6" to 6" End Register Box, ERB10X6X6
Magnifying glass
Hover image to zoom
$15.59 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
6" Diameter
Product Highlight: Size
10" x 6"

Description

–
Features:
  • This Master Flow 10 in. x 6 in. x 6 in. End Register Box is great for creating a transition from the system run to an air register when the opening in your floor runs parallel to the floor joists and header. Connects to 6 in. flexible duct or round Pipe. Accepts a 10 in. x 6 in. grille.
  • Galvanized steel construction
  • Creates a right-angle, center-end transition from the system run to an air register
  • Installs with sheet metal screws
  • Insulate ductwork for system efficiency and comfort

Specs

–
Diameter:

6"

Size:

10" x 6"

Product Type:

Register Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy more items from them

Its was a fairly rare size-- but they had it. Got a good deal. will buy more products from them '
farmer jack all trades
forest city,iowa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy