Apply to be a TradeMaster!
Main product image of 12" x 4" to 6" End Register Box, ERB12X4X6
Magnifying glass
Hover image to zoom

12" x 4" to 6" End Register Box, ERB12X4X6

SKU:
ERB12X4X6
Rating:
(1)
Q&A:
(0)
12" x 4" to 6" End Register Box, ERB12X4X6
Magnifying glass
Hover image to zoom
$16.10 each
In Stock
In Stock
Get 12 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 4"
Product Highlight: Diameter
6" Diameter

Description

–
Features:
  • The Master Flow 12 in. x 4 in. x 6 in. End Register Vent Boot has a maximum temperature rating of 360° Fahrenheit. It is made of 30-Gauge, galvanized steel to provide strength and durability. This HVAC part can be installed with sheet-metal screws. After installation, the seams should be sealed with code-approved mastic, sealant or duct tape.
  • Galvanized steel construction
  • End register vent boot for an HVAC application
  • Always seal seams with code-approved mastic, sealant or duct tape (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Specs

–
Product Type:

Register Box

Size:

12" x 4"

Diameter:

6"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Questionable quality

I'm not saying that the lot this box came from was generally manufactured as poorly as the one I received. Where's the quality control? Every seam was unfinished and there were shards of uncut metal blocking the input.
Russ
Pittsburgh
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy