Apply to be a TradeMaster!
Main product image of 3.25" x 10" x 7" Fan Boot, FB3.25X10X7
Magnifying glass
Hover image to zoom

3.25" x 10" x 7" Fan Boot, FB3.25X10X7

SKU:
FB3.25X10X7
Rating:
(0)
Q&A:
(0)
3.25" x 10" x 7" Fan Boot, FB3.25X10X7
Magnifying glass
Hover image to zoom
$17.10 each
In Stock
In Stock
Get 7 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.25" x 10"
Product Highlight: Diameter
7" Diameter

Description

–
Features:
  • Known as a Fan Boot or Range Hood Boot, this product starts the duct run on a vented range hood. It transitions from the 3.25 in. x 10 in. damper (normally included with the Range Hood) to a 7 in. Round Pipe. This boot is constructed of durable Galvanized Steel.
  • Galvanized steel
  • 7 in. Collar crimped in the direction of airflow out of the unit
  • Attached to pipe, elbow, etc as needed

Specs

–
Size:

3.25" x 10"

Diameter:

7"

Product Type:

Range Hood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy