Apply to be a TradeMaster!
Main product image of 16" x 35" Galvanized Panning
Magnifying glass
Hover image to zoom
16" x 35" Galvanized Panning
Magnifying glass
Hover image to zoom
$13.56 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 35", 35", 16"
Product Highlight: Material
Galvanized Steel

Description

–
16" x 35" Galvanized Panning Sheet

Features
  • Creates a rectangular duct between studs
  • 30 gauge galvanized steel

Specs

–
Product Type:

Panning Sheet

Size:

16" x 35"

35"

16"

Material:

Galvanized Steel

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy