Apply to be a TradeMaster!
Main product image of 10" x 6" to 6" Insulated Register Box, IRB10X6X6
Magnifying glass
Hover image to zoom

10" x 6" to 6" Insulated Register Box, IRB10X6X6

SKU:
IRB10X6X6
Rating:
(0)
Q&A:
(0)
10" x 6" to 6" Insulated Register Box, IRB10X6X6
Magnifying glass
Hover image to zoom
$22.15 each
In Stock
In Stock
Get 8 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 6"
Product Highlight: Diameter
6" Diameter

Description

–
Features:
  • The Master Flow 10 in. x 6 in. x 6 in. Insulated Register Box is designed for durability. This register box is made of zinc-coated, 30-Gauge galvanized steel. The 1 in. fiberglass insulation helps reduce HVAC system noise and absorb condensation for a quiet and efficient system. This register box can be installed with sheet metal screws.
  • Made of 30-Gauge galvanized steel
  • Pre-insulated no need to wrap
  • R4 insulating value
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)

Specs

–
Product Type:

Register Box

Size:

10" x 6"

Diameter:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy