Shop Resideo Sale
Main product image of 6" Master Flow Oval to Round Straight Boot, OTRB6
Magnifying glass
Hover image to zoom
6" Master Flow Oval to Round Straight Boot, OTRB6
Magnifying glass
Hover image to zoom
$18.77 each
In Stock
In Stock
Get 4 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Shape
Oval

Description

–
  • The Master Flow 6 in. Straight Oval-to-Round Boot helps provide a straight transition from an oval pipe to a round pipe or insulated, flexible duct. This boot is an energy-efficient alternative to using a stack duct. Designed for durability, this boot is made of zinc-coated, galvanized steel. The boot has a maximum temperature rating of 390 degrees Fahrenheit and a minimum temperature rating of -100 degrees Fahrenheit.
  • Galvanized steel construction
  • Designed for 6 in. round ducts
  • Provides a straight "in-line" transition from an oval pipe to a round pipe or insulated flexible duct
  • Energy-efficient alternative to stack riser duct
  • Seal seams with code approved mastic, sealant or duct tape

Specs

–
Size:

6"

Shape:

Oval

Product Type:

Boot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy