Apply to be a TradeMaster!
Main product image of 3" Pivot Pipe Boot Flashing - 26 Gauge (Black), PPBG3BL
Magnifying glass
Hover image to zoom

3" Pivot Pipe Boot Flashing - 26 Gauge (Black), PPBG3BL

SKU:
PPBG3BL
Rating:
(0)
Q&A:
(0)
3" Pivot Pipe Boot Flashing - 26 Gauge (Black), PPBG3BL
Magnifying glass
Hover image to zoom
$71.21 each
In Stock
In Stock
Get 8 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
3"
Product Highlight: Color
Black

Description

–

Features:

  • The GAF Master Flow PivotTM Pipe Boot Flashing is a turning point in roof system protection. Designed and tested tough, the Pivot helps avoid leaks associated with many commodity plumbing pipe roof boots which can degrade and fail before the service life of the shingles. Help avoid headaches and protect your home against damaging leaks at one of the most vulnerable parts of your new or existing roof - penetrations (the place where plumbing pipes stick through your roof).
  • Durable, all-metal design has no exposed seals or gaskets and doesn't require exposed caulking that can degrade over time and cause leaks
  • Sleek design completely encapsulates ugly plumbing pipes
  • Plumbing pipes that are 6 in. to 15 in. (152.4 mm to 381 mm) above the roof deck taller pipes may be cut down if necessary
  • Clever ball and socket pivot feature allows for simple rooftop pitch adjustment and installation on roofs 3: 12 to 12: 12

Specs

–
Shape:

Rectangle

Material:

Galvanized Steel

Size:

3"

Product Type:

Flashing

Pipe Size:

6" to 15"

Gauge:

26

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy