Shop Resideo Sale
Main product image of 12" x 2-1/4" to 6" Universal Register Box
Magnifying glass
Hover image to zoom

12" x 2-1/4" to 6" Universal Register Box

SKU:
RB12X2.25X6
Rating:
(0)
Q&A:
(0)
12" x 2-1/4" to 6" Universal Register Box
Magnifying glass
Hover image to zoom
$16.70 each
In Stock
In Stock
Get 12 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12", 12" x 2-1/4" x 6", 2-1/4", 6"
Product Highlight: Material
Galvanized Steel

Description

–
12" x 2.25" x 6" Universal Straight Register Box. Used for transition from round pipe or insulated flexible duct to air register or grill.

Specs

–
Gauge:

30

Size:

12"

12" x 2-1/4" x 6"

2-1/4"

6"

Material:

Galvanized Steel

Product Type:

Register Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy