Apply to be a TradeMaster!
Main product image of 12" x 6" to 6" Register Box, RB12X6X6
Magnifying glass
Hover image to zoom

12" x 6" to 6" Register Box, RB12X6X6

SKU:
RB12X6X6
Rating:
(0)
Q&A:
(0)
12" x 6" to 6" Register Box, RB12X6X6
Magnifying glass
Hover image to zoom
$13.99 each
In Stock
In Stock
Get 14 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
6" Diameter
Product Highlight: Size
12" x 6"

Description

–
Features:
  • The Master Flow 12 in. x 6 in. x 6 in. Universal Register Box is used to create a straight (in-line) transition from round pipe or insulated flexible duct to an air register or grille. It is made of 30-Gauge, galvanized steel to provide strength and durability. This universal register box can be installed with sheet-metal screws.
  • Galvanized steel construction
  • Designed to create a straight (in-line) transition from 6 in. round pipe or insulated flexible duct to a 12 in. x 6 in. air register or grille
  • Always seal seams with building code-approved sealant or duct tape (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Specs

–
Product Type:

Register Box

Diameter:

6"

Size:

12" x 6"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy