Apply to be a TradeMaster!
Main product image of 14" x 6" to 8" Register Box, RB14X6X8
Magnifying glass
Hover image to zoom

14" x 6" to 8" Register Box, RB14X6X8

SKU:
RB14X6X8
Rating:
(0)
Q&A:
(0)
14" x 6" to 8" Register Box, RB14X6X8
Magnifying glass
Hover image to zoom
$16.09 each
In Stock
In Stock
Get 4 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 6"
Product Highlight: Diameter
8" Diameter

Description

–
Features:
  • The Master Flow 14 in. x 6 in. x 8 in. Universal Register Box creates a straight (in-line) transition from round pipe or insulated flexible duct to an air register or grille. It can be installed with sheet metal screws. It is suitable for most HVAC applications. This universal register box is made of galvanized steel.
  • Galvanized steel construction
  • Creates a straight (in-line) transition from 8 in. round pipe or insulated flexible duct to a 14 in. x 6 in. air register or grille
  • Always seal seams with building code-approved sealant or duct tape (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Specs

–
Product Type:

Register Box

Size:

14" x 6"

Diameter:

8"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy