Apply to be a TradeMaster!
Main product image of 24" x 8" x 4' Half Section Rectangular Stack Duct, RD24X8X48
Magnifying glass
Hover image to zoom

24" x 8" x 4' Half Section Rectangular Stack Duct, RD24X8X48

SKU:
RD24X8X48
Rating:
(0)
Q&A:
(0)
24" x 8" x 4' Half Section Rectangular Stack Duct, RD24X8X48
Magnifying glass
Hover image to zoom
$32.87 each
Out of Stock
Out of Stock
Get it Tue, Oct 13 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 8", 24", 8"
Product Highlight: Length (Feet)
4' Length
Product Highlight: Material
Galvanized Steel

Description

–
  • Master Flow's sturdy Rectangular Duct is used as the main trunk lines in HVAC supply systems. Two L sections snap together to form the rectangular duct. Sold in "L" sections. Two pieces must be ordered to produce a full section of duct. Drive and "S" Cleats are sold separately. Constructed of 28 Gauge galvanized steel.
  • Sold in Half Sections - 2 pieces needed for complete section of duct
  • Sections easily snap together with no tools necessary
  • Can be cut to needed length with simple tin snips (not included)
  • Notched corners for easily connecting sections, or use cleats (cleats not included)
  • Always seal seams with code-approved mastic, sealant or duct tape (not included)

Specs

–
Size:

24" x 8"

24"

8"

Gauge:

28

Product Type:

Stack Duct

Length (Feet):

4'

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy