Shop Resideo Sale
Main product image of 3-1/4" x 10" x 3' Half Section Rectangular Stack Duct
Magnifying glass
Hover image to zoom

3-1/4" x 10" x 3' Half Section Rectangular Stack Duct

SKU:
RD3.25X10X36
Rating:
(1)
Q&A:
(0)
3-1/4" x 10" x 3' Half Section Rectangular Stack Duct
Magnifying glass
Hover image to zoom
$15.64 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10", 3-1/4" x 10", 3-1/4"
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Feet)
3' Length

Description

–
3.25" x 10" Half Section Rectangular Stack Duct

For use between wall studs for:
  • Venting
  • Kitchen & bath fans
  • Range hoods
  • Heating & Air conditioning supply
  • Return Ducts
Features:
  • 3 Feet in length
  • Snap together - no tools needed
  • Can be cut with tin snips
  • Sold in half sections

Specs

–
Size:

10"

3-1/4" x 10"

3-1/4"

Gauge:

30

Material:

Galvanized Steel

Length (Feet):

3'

Product Type:

Stack Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Made it work as there were few options

1. This is clearly described as a half-section so it was obvious that two of these items would be needed to make a complete duct. It does seem strange that these aren't packed as pairs. 2. The seams are designed to snap together to form a rectangular duct. The seams on the parts that I received would not latch together. I had to join them with self-tapping screws. I would buy them again if I could not find a good alternative, but I could not recommend them due to the failure to snap together.
Joe
Maple Valley, WA
11 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy