Shop Resideo Sale
Main product image of 3.25" x 10" x 60" Rectangular Duct, RD3.25X10X60
Magnifying glass
Hover image to zoom

3.25" x 10" x 60" Rectangular Duct, RD3.25X10X60

SKU:
RD3.25X10X60
Rating:
(0)
Q&A:
(0)
3.25" x 10" x 60" Rectangular Duct, RD3.25X10X60
Magnifying glass
Hover image to zoom
$27.15 each
Out of Stock
Out of Stock
Get it Wed, Nov 25 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.25" x 10"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Shape
Rectangle

Description

–
Features:
  • Master Flow's Rectangular Stack Duct is used for HVAC system applications between wall studs as supply and return ducts, and to vent range hoods, kitchen and bath fans between walls as well . Installing rectangular duct between wall studs saves space, and is an easy way to route air up or down a wall and to other stories of a home. It also works in overhead spaces between floor joists or in attics. Sold in "L" sections. Two pieces must be ordered to produce a full section of duct.
  • Sold in Half Sections - 2 pieces needed for complete section of duct
  • Sections easily snap together with no tools necessary
  • Notched corners for easily connecting sections, or use cleats (cleats not included)
  • Always seal seams with code-approved mastic, sealant or duct tape (not included)

Specs

–
Length (Inches):

60"

Product Type:

Venting Accessory

Size:

3.25" x 10"

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy