Shop Resideo Sale
Main product image of 3.25" x 12" x 3' Half Section Rectangular Stack Duct, RD3.25X12X36
Magnifying glass
Hover image to zoom

3.25" x 12" x 3' Half Section Rectangular Stack Duct, RD3.25X12X36

SKU:
RD3.25X12X36
Rating:
(0)
Q&A:
(0)
3.25" x 12" x 3' Half Section Rectangular Stack Duct, RD3.25X12X36
Magnifying glass
Hover image to zoom
$17.09 each
In Stock
In Stock
Get 25 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.25" x 12"
Product Highlight: Length (Feet)
3' Length
Product Highlight: Shape
Rectangle

Description

–
Features:
  • Master Flow's Rectangular Stack Duct is used for HVAC system applications between wall studs as supply and return ducts, and to vent range hoods, kitchen and bath fans between walls as well . Installing rectangular duct between wall studs saves space, and is an easy way to route air up or down a wall and to other stories of a home. It also works in overhead spaces between floor joists or in attics. Sold in "L" sections. Two pieces must be ordered to produce a full section of duct.
  • Sold in Half Sections - 2 pieces needed for complete section of duct
  • Sections easily snap together with no tools necessary
  • Notched corners for easily connecting sections, or use cleats (cleats not included)
  • Always seal seams with code-approved mastic, sealant or duct tape (not included)

Specs

–
Shape:

Rectangle

Size:

3.25" x 12"

Product Type:

Venting Accessory

Length (Feet):

3'