Shop Resideo Sale
Main product image of 12" x 8" Rectangular Duct Cap, RDC12X8
Magnifying glass
Hover image to zoom
12" x 8" Rectangular Duct Cap, RDC12X8
Magnifying glass
Hover image to zoom
$9.98 each
Out of Stock
Out of Stock
Get it Wed, Nov 25 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12", 12" x 8", 8"
Product Highlight: Shape
Rectangular
Product Highlight: Material
Galvanized Steel

Description

–
  • The Master Flow 12 in. x 8 in. Rectangular Duct Cap is used to terminate a rectangular duct run in an HVAC application. This rectangular duct cap is made of 30-gauge, galvanized steel for strength and durability. It can be installed using appropriate sheet metal screws. It has a maximum temperature rating of 390 degrees Fahrenheit.
  • Made of 30-gauge, galvanized steel for strength and durability
  • Terminates a rectangular duct run in an HVAC system
  • Use sheet-metal screws for an easy installation (screws not included)
  • Always seal seams with code-approved mastic, sealant or duct tape (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Specs

–
Size:

12"

12" x 8"

8"

Shape:

Rectangular

Gauge:

28

Material:

Galvanized Steel

Product Type:

Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy