Shop Resideo Sale
Main product image of 14" x 8" Rectangular Duct Cap, RDC14X8
Magnifying glass
Hover image to zoom
14" x 8" Rectangular Duct Cap, RDC14X8
Magnifying glass
Hover image to zoom
$11.98 each
Out of Stock
Out of Stock
Get it Wed, Nov 25 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14", 8", 14" x 8"
Product Highlight: Material
Galvanized Steel
Product Highlight: Shape
Rectangular

Description

–
  • The Master Flow 14 in. W x 8 in. L Rectangular Duct Cap is designed to cap or terminate a round or rectangular duct run in an HVAC system. This cap is made of galvanized steel and installs easily with sheet metal screws (not included). Seal seams in HVAC systems with code-approved mastic, sealant or duct tape (all sold separately).
  • Made of galvanized steel for durability
  • Designed to cap or terminate round or rectangular duct runs in HVAC systems
  • Easy to install with sheet metal screws (sold separately)
  • Seal seams with code-approved mastic, sealant or duct tape (mastic, sealant and duct tape not included)

Specs

–
Size:

14"

8"

14" x 8"

Product Type:

Cap

Material:

Galvanized Steel

Shape:

Rectangular

Gauge:

28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy