Shop Resideo Sale
Main product image of 24" x 8" Rectangular Duct Cap, RDC24X8
Magnifying glass
Hover image to zoom
24" x 8" Rectangular Duct Cap, RDC24X8
Magnifying glass
Hover image to zoom
$17.98 each
Out of Stock
Out of Stock
Get it Wed, Nov 25 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8", 24", 24" x 8"
Product Highlight: Shape
Rectangular
Product Highlight: Material
Galvanized Steel

Description

–
  • This Master Flow 24 in. x 8 in. Rectangular Duct Cap, also known as a tee-cap or clean-out plug, has been designed to terminate or block off a rectangular duct run within HVAC systems. The duct cap is constructed of galvanized steel for long-lasting performance. Suitable for most HVAC applications, it can be easily installed with sheet metal screws (sold separately).
  • Galvanized steel construction for durability
  • Used to block off a rectangular duct run in HVAC systems
  • Install with sheet metal screws (not included)
  • Fits most HVAC types for universal application
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)

Specs

–
Size:

8"

24"

24" x 8"

Gauge:

28

Shape:

Rectangular

Product Type:

Cap

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy