Shop Resideo Sale
Main product image of 10" x 3.25" to 5" Stack Boot, SB10X3.25X5
Magnifying glass
Hover image to zoom

10" x 3.25" to 5" Stack Boot, SB10X3.25X5

SKU:
SB10X3.25X5
Rating:
(0)
Q&A:
(0)
10" x 3.25" to 5" Stack Boot, SB10X3.25X5
Magnifying glass
Hover image to zoom
$15.61 each
In Stock
In Stock
Get 15 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
5" Diameter
Product Highlight: Size
10" x 3.25"

Description

–
Features:
  • This Master Flow 10 in. x 3-1/4 in. to 5 in. Stack Boot provides a straight-line transition from specially-sized round pipe or insulated flexible duct to a rectangular stack duct. The stack boot is made of galvanized steel and installs with sheet-metal screws. Seal seams with code-approved mastic, sealant or duct tape (not included).
  • Galvanized-steel construction
  • Creates a straight-line transition from a 5 in. round pipe or insulated flexible duct to a 10 in. x 3-1/4 in. rectangular stack duct
  • Insulate ductwork for system efficiency and comfort
  • Seal seams with code-approved mastic, sealant or duct tape (not included)

Specs

–
Diameter:

5"

Size:

10" x 3.25"

Product Type:

Venting Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy