Apply to be a TradeMaster!
Main product image of 5" Adjustable Storm Collar, SMC5
Magnifying glass
Hover image to zoom

5" Adjustable Storm Collar, SMC5

SKU:
SMC5
Rating:
(0)
Q&A:
(0)
5" Adjustable Storm Collar, SMC5
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 14 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
5" Diameter

Description

–
Features:
  • The Master Flow 5 in. Storm Collar is designed for 5 in. round ducts. This 30 gauge storm collar is made of zinc-coated galvanized steel. The maximum temperature rating is up to 390 degrees Fahrenheit and the minimum temperature is as low as -100 degrees Fahrenheit.
  • Sturdy galvanized steel construction
  • Designed for 5 in. round ducts
  • Features a minimum temperature rating of -100 degrees Fahrenheit and a maximum temperature rating of 390 degrees Fahrenheit

Specs

–
Gauge:

28

Product Type:

Collar

Diameter:

5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy