Apply to be a TradeMaster!
Main product image of 6" x 6" x 6" Wye
Magnifying glass
Hover image to zoom

6" x 6" x 6" Wye

SKU:
Y6X6X6
Rating:
(0)
Q&A:
(0)
6" x 6" x 6" Wye
Magnifying glass
Hover image to zoom
$20.61 each
In Stock
In Stock
Get 19 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Galvanized Steel

Description

–
GAF Master Flow 6" x 6" x 6" WyeFeatures
  • Also called wye joints or reducing laterals
  • Used primarily for heating & air conditioning applications for transition from one pipe to two pipes

Specs

–
Product Type:

WYE Fitting

Size:

6"

Material:

Galvanized Steel

Gauge:

30

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy