Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (6)
Show
In Stock Only
(6)
Size
–
6" Filter (1)
6" (1)
8" Filter (1)
8" (1)
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Duct Pipe & Fittings
Galvanized Duct Pipe and Fittings
Galvanized Dampers
Galvanized Dampers
6 items
FILTER
Grid
List
Sort: Top Sellers
D-6 Compare Checkbox
Compare
6" Damper
SKU:
D-6
GAF Master Flow
SKU:
D-6
Brand:
GAF Master Flow
–
+
$9.02
each
ADD TO CART
Add to List
In Stock
Get 39 by
Tomorrow, Nov 19
Total Available: 115
In Stock
Get 39 by
Tomorrow, Nov 19
Total Available: 115
Add to List
D-8 Compare Checkbox
Compare
8" Damper
SKU:
D-8
GAF Master Flow
SKU:
D-8
Brand:
GAF Master Flow
–
+
$9.47
each
ADD TO CART
Add to List
In Stock
Get 10 by
Tomorrow, Nov 19
Total Available: 113
In Stock
Get 10 by
Tomorrow, Nov 19
Total Available: 113
Add to List
D12 Compare Checkbox
Compare
12" Damper, D12
SKU:
D12
GAF Master Flow
SKU:
D12
Brand:
GAF Master Flow
(1)
–
+
$14.99
each
ADD TO CART
Add to List
In Stock
Get 14 by
Tomorrow, Nov 19
Total Available: 46
In Stock
Get 14 by
Tomorrow, Nov 19
Total Available: 46
Add to List
D10 Compare Checkbox
Compare
10" Damper, D10
SKU:
D10
GAF Master Flow
SKU:
D10
Brand:
GAF Master Flow
–
+
$12.99
each
ADD TO CART
Add to List
In Stock
Get 7 by
Tomorrow, Nov 19
Total Available: 54
In Stock
Get 7 by
Tomorrow, Nov 19
Total Available: 54
Add to List
D-4 Compare Checkbox
Compare
4" Damper, D-4
SKU:
D-4
GAF Master Flow
SKU:
D-4
Brand:
GAF Master Flow
–
+
$5.99
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 38
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 38
Add to List
D14 Compare Checkbox
Compare
14" Damper, D14
SKU:
D14
GAF Master Flow
SKU:
D14
Brand:
GAF Master Flow
–
+
$16.99
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tomorrow, Nov 19
Total Available: 47
In Stock
Get 5 by
Tomorrow, Nov 19
Total Available: 47
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video