Apply to be a TradeMaster!
Main product image of 11BV-MK Gar-Ber Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom
11BV-MK Gar-Ber Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom
$88.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Light Commercial with Attaching Bracket and Filter Restriction Indicator Machined Aluminum Head, 1/8" npt Vacuum/Bleed Port, #M Epoxy-Coated Disposable Spin-On Filter, Filter Restriction Indicator and Galvanized Attaching Bracket.

Specifications
  • Inlet/Outlet: 3/8" NPT
  • Maximum Firing Rate: 35 GPH
  • Micron Removal: 35
  • Filtering Area: 700 square inch
  • Working Pressure: 15 PSI
  • Flow Rate: 90 GPH
  • Bracket Up Position: Height 10-3/4"
  • Bracket Down Position: Height: 10-3/4", Width 3-3/4"
  • This model comes with the Model #M Commercial Spin-On Filter cartridge

Specs

–
Product Type:

Oil Filter

Application:

Heating

Connection Type:

Threaded

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy