Apply to be a TradeMaster!
Main product image of Manifold, Cast 4 NPT Port (2" x (4) 1" x 1-1/2")
Magnifying glass
Hover image to zoom

Manifold, Cast 4 NPT Port (2" x (4) 1" x 1-1/2")

Brand:
Gastite
SKU:
4-PORTMAN-3
Rating:
(1)
Q&A:
(0)
Manifold, Cast 4 NPT Port (2" x (4) 1" x 1-1/2")
Magnifying glass
Hover image to zoom
$68.59 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1", 2", 1-1/2"

Description

–
Manifolds are installed where multiple runs are made from a common location in parallel arrangement.

Features:
  • Quick & Easy Installation
  • Central Distribution Point for Appliance Runs
  • Multiple mounting options
  • Ability to shut off individual runs for maintenance
  • CSA: Certificate No. 2728525
  • ICC-ES: Report No. PMG 1019
  • IAPMO: File No. C-3250
  • Material: ASTM A47 32510 Malleable Iron

Specs

–
Product Type:

Manifold

Material:

Malleable Iron

Size:

1"

2"

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

great quality condition - arrived on time as expected
where there's smoke
sebring, ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy