Apply to be a TradeMaster!
Main product image of 1/2" MNPT x 72.5° Angle Stub-Out (4-1/2" Length)
Magnifying glass
Hover image to zoom

1/2" MNPT x 72.5° Angle Stub-Out (4-1/2" Length)

Brand:
Gastite
SKU:
ANGLE-STUB-01
Rating:
(1)
Q&A:
(0)
1/2" MNPT x 72.5° Angle Stub-Out (4-1/2" Length)
Magnifying glass
Hover image to zoom
$24.04 each
BOX UP & SAVE 13%
$209.20 box of 10
$20.92 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Length (Inches)
4-1/2" Length

Specs

–
Size:

1/2"

Thread Type:

Male

Length (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Straight Fitting x 1/2" Female NPT
SKU: XR3FTGFM-8
Gastite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect

Exactly what I wanted delivery was fast
Kenwil42
Ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy