Apply to be a TradeMaster!
Main product image of 1" Coil Steel Conduit Coil, Cut to 50 ft. Length - Fits 1/2" CSST
Magnifying glass
Hover image to zoom

1" Coil Steel Conduit Coil, Cut to 50 ft. Length - Fits 1/2" CSST

Brand:
Gastite
SKU:
FLOPPY16
Rating:
(0)
Q&A:
(0)
1" Coil Steel Conduit Coil, Cut to 50 ft. Length - Fits 1/2" CSST
Magnifying glass
Hover image to zoom
$121.32 each
In Stock
In Stock
Get 6 Wed, Sep 23

Certification Necessary

FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Steel
Product Highlight: Length (Feet)
50' Length

Description

Striker plates used for protection where flexible gas piping passes through structural members and is restricted from moving to avoid nails, screws and other potential puncture threats. Steel conduit is used to provide additional protection where striker plates cannot be easily installed. For attachment to the CSST gas piping system, a single bonding clamp must be attached to either a segment of steel pipe, a rigid pipe component or to the XR3 brass hex fitting. For attachment to a segment of steel pipe or a rigid pipe component any bonding clamp listed to UL467 may be used. For attachment to a XR3 hex fitting clamps manufactured by Erico (part number CWP1JSH for 3/8" & 1/2", CWP2JSH for 3/4" thru 1 1/4" and CWP3JSH for 1 1/2" & 2") must be used.

Specs

Size:

1/2"

Material:

Steel

Length (Feet):

50'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy