Apply to be a TradeMaster!
Main product image of 1-1/2" Steel Conduit Coil, Cut to 25 ft Length - Fits 1" CSST
Magnifying glass
Hover image to zoom

1-1/2" Steel Conduit Coil, Cut to 25 ft Length - Fits 1" CSST

Brand:
Gastite
SKU:
FLOPPY24
Rating:
(1)
Q&A:
(0)
1-1/2" Steel Conduit Coil, Cut to 25 ft Length - Fits 1" CSST
Magnifying glass
Hover image to zoom
$124.04 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Size
1-1/2"
Product Highlight: Material
Galvanized Steel

Description

–
Description:
Gastite/FlashShield requires a minimum of six inches of conduit at termination points not covered by the ANSI standard and can be used to provide additional protection from puncture threats.

Application:
Steel conduit is used to provide additional protection where striker plates cannot be easily installed.

Technical Data:
  • Conduit Material Galvanized Steel
  • Conduit Construction Strip-Wound Interlocking
  • (L)Floppy-xx 1ft Cut Lengths

Specs

–
Length (Feet):

25'

Size:

1-1/2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Definitely can't go without it

Easy to work with, installed between floors and penetrations. Anywhere we had a solid connection in the wall it's required.
Darin C
Fairfield CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy