Apply to be a TradeMaster!
Main product image of 3/4" x 1,000 ft. CSST FlashShield+ Corrugated Stainless Steel Tubing
Magnifying glass
Hover image to zoom

3/4" x 1,000 ft. CSST FlashShield+ Corrugated Stainless Steel Tubing

Brand:
Gastite
SKU:
FSP-11-1000
Rating:
(0)
Q&A:
(0)
3/4" x 1,000 ft. CSST FlashShield+ Corrugated Stainless Steel Tubing
Magnifying glass
Hover image to zoom
$5,062.50 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Thu, Nov 5

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.

Lift Gate

–
This product weighs 230 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ASTM A240 Type 304 SS (Tubing) , UV Resistant Semi Conductive Polymer (Jacket)
Product Highlight: ID
3/4"
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Shape
Coil

Description

–
FlashShield corrugated stainless steel tubing (CSST) supplies natural gas or LP gas to appliances.

Specs

–
Length (Feet):

1000'

ID:

3/4"

Material:

ASTM A240 Type 304 SS (Tubing)

UV Resistant Semi Conductive Polymer (Jacket)

Temperature Range (F):

-40°F to 160°F

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy