Apply to be a TradeMaster!
Main product image of 1-1/4" x 75 ft. CSST FlashShield+ Corrugated Stainless Steel Tubing
Magnifying glass
Hover image to zoom

1-1/4" x 75 ft. CSST FlashShield+ Corrugated Stainless Steel Tubing

Brand:
Gastite
SKU:
FSP-20-75
Rating:
(0)
Q&A:
(0)
1-1/4" x 75 ft. CSST FlashShield+ Corrugated Stainless Steel Tubing
Magnifying glass
Hover image to zoom
$926.34 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ASTM A240 Type 304 SS (Tubing) , UV Resistant Semi Conductive Polymer (Jacket)
Product Highlight: ID
1-1/4"
Product Highlight: Shape
Coil
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Length (Feet)
75' Length

Description

–
FlashShield corrugated stainless steel tubing (CSST) supplies natural gas or LP gas to appliances.

Specs

–
Shape:

Coil

Temperature Range (F):

-40°F to 160°F

ID:

1-1/4"

Material:

ASTM A240 Type 304 SS (Tubing)

UV Resistant Semi Conductive Polymer (Jacket)

Length (Feet):

75'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy