Apply to be a TradeMaster!
Main product image of 1/2" CTS (SDR-7) x 250 ft. PE Tubing
Magnifying glass
Hover image to zoom

1/2" CTS (SDR-7) x 250 ft. PE Tubing

Brand:
Gastite
SKU:
PE-8-250
Rating:
(0)
Q&A:
(0)
1/2" CTS (SDR-7) x 250 ft. PE Tubing
Magnifying glass
Hover image to zoom
$124.75 each
In Stock
In Stock
Get 10 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Wall Thickness
SDR-7
Product Highlight: Material
Polyethylene
Product Highlight: Length (Feet)
250' Length
Product Highlight: Shape
Coil

Description

–

Unlike above-grade gas piping installations that require metallic piping, underground systems need to perform in harsh and corrosive environments. Metallic pipe installed underground requires additional and costly materials to protect the pipe. Polyethylene gas piping systems are specifically engineered and certified for the underground environment. To provide a true underground gas piping solution, Gastite has partnered with Continental Industries, Inc. to bring you Con-Stab I.D. Seal' fittings, anode-less risers and polyethylene tubing (PE). These components assemble in minutes to form a complete underground gas piping system, which offers the flexibility and simple fitting assembly you have come to expect from Gastite.

Specs

–
Size:

1/2"

Material:

Polyethylene

Wall Thickness:

SDR-7

Shape:

Coil

Length (Feet):

250'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy