Apply to be a TradeMaster!
Main product image of 1-1/4" Coupling
Magnifying glass
Hover image to zoom
1-1/4" Coupling
Magnifying glass
Hover image to zoom
$114.19 each
In Stock
In Stock
Get 6 Tue, Nov 24

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Max Pressure
25 psi

Description

–

FlashShield is metallically shielded corrugated stainless steel tubing system complying with ANSI LC 1 "Fuel

Gas Piping Systems Using CSST" and listed with CSA, ICC and IAPMO. The FlashShield system is also listed

to protective jacket standards, ICC-ES PMG LC1024, and LC1027. All mechanical tube fittings are SAE CA360

brass incorporating double wall flare sealing. The Jacket-LockTM and Metal locking features provide steel tubing

protection and continuous conductivity.


Features:

  • Coupling Body, (2) Split Bushings, (2) Nuts
  •  Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Self-Guiding Fitting Assembly
  • Jacket-LockTM Feature
  • Metal Locking Feature
  • Fully Reusable Fitting

Specs

–
Size:

1-1/4"

Temperature Range (F):

-40°F to 160°F

Max Pressure:

25 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Product was easy to use and functions as required.
Devil
Rexburg, Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy