Apply to be a TradeMaster!
1" Run x 1" Run x 1" Tee - Tee Fitting

1" Run x 1" Run x 1" Tee - Tee Fitting

Brand:
Gastite
SKU:
XR3T-16
Rating:
(0)
Q&A:
(0)
1" Run x 1" Run x 1" Tee - Tee Fitting
$139.59 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Pressure
25 psi
Product Highlight: Temperature Range (F)
-40°F to 160°F

Description

–

XR3 fittings are designed with a patented feature that contours the metal shield. This creates electrical continuity throughout the system. The XR3 fitting requires minimal torque for easy fitting installation. With no o-rings or gaskets, the reusable brass components provide a reliable metal-to-metal seat

Specs

–
Max Pressure:

25 psi

Size:

1"

Temperature Range (F):

-40°F to 160°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy