Apply to be a TradeMaster!
1-1/4" Termination Fitting x 1-1/4" Male NPT w/o Flange

1-1/4" Termination Fitting x 1-1/4" Male NPT w/o Flange

Brand:
Gastite
SKU:
XR3TRM-20-NF
Rating:
(0)
Q&A:
(0)
1-1/4" Termination Fitting x 1-1/4" Male NPT w/o Flange
$80.29 each
In Stock
In Stock
Get 1 Mon, Oct 26

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Thread Type
MPT Thread Type
Product Highlight: Max Pressure
25 psi
Product Highlight: Temperature Range (F)
-40°F to 160°F

Description

–

Description:

FlashShield is metallically shielded corrugated stainless steel tubing system complying with ANSI LC 1 "Fuel Gas Piping Systems Using CSST" and listed with CSA, ICC and IAPMO. The FlashShield system is also listed to protective jacket standards, ICC-ES PMG LC1024, and LC1027. All mechanical tube fittings are SAE CA360 brass incorporating double wall flare sealing. The Jacket-LockTM and Metal locking features provide steel tubing protection and continuous conductivity


Applications:

XR3 fittings are designed with a patented feature that contours the metal shield. This creates electrical continuity throughout the system. The XR3 fitting requires minimal torque for easy fitting installation. With no o-rings or gaskets, the reusable brass components provide a reliable metal-to-metal seat. Termination Fittings create a fixed point "stub-out" on a wall or floor surface.


Features:

  • Male NPT Adapter, Bushing, Termination Nut
  • For "Fixed-Point" Termination on Floor or Wall
  • Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Self-Guiding Fitting Assembly
  • Jacket LockTM Feature
  • Metal Locking Feature
  • Fully Reusable Fitting


Specifications:

  • Pipe Thread: 1-1/4"
  • Assembled Length: 3.1"
  • Nut Hex: 2-3/16"
  • Fitting Hex: 2-1/16"
  • Mounting Hole Pattern: 3-1/4" Diameter
  • Assembly Torque: 95ft/lbs

Listings:

  • CSA Certificate 2728525
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239


Technical Data:

  • Max. Approved Operating Pressure 25 psi
  • Operating Temperature Range -40F to 160F
  • Fitting Material CA360

Specs

–
Connection Type:

MNPT

Thread Type:

MPT

Size:

1-1/4"

Max Pressure:

25 psi

Temperature Range (F):

-40°F to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy