Apply to be a TradeMaster!
Main product image of Truflex V-Belt, 20.95" Pitch (21" Length)
Magnifying glass
Hover image to zoom

Truflex V-Belt, 20.95" Pitch (21" Length)

Brand:
Gates
SKU:
4L210-GATES
Rating:
(0)
Q&A:
(0)
Truflex V-Belt, 20.95" Pitch (21" Length)
Magnifying glass
Hover image to zoom
$5.63 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
EPDM
Product Highlight: Angle
35°
Product Highlight: Color
Black
Product Highlight: Temperature Range (F)
-22°F to 140°F
Product Highlight: Standards Met
ARPM/RMA IP-3-2 Standards Met

Description

–
Engineered with all the qualities of a great belt, including flexibility, durability and resistance to contaminants. It includes a thin profile, designed for small-diameter sheaves and a lower cord positioning to improve belt performance on light-duty belt drives and in your backside idler applications.

Features:
  • Gates Curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear and increased belt life.
  • Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.
  • Flex-Weave oil and heat resistant cover protects the belt core from the toughest environments.
  • Perfect for auxiliary automotive applications like electric windows, windshield wipers, and central locking systems, drive pumps, power tools, and domestic appliance applications, FHP motors and light-duty applications.
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards and IP-3-3 static conductivity requirements. REACH and RoHS 2 compliant.

Specs

–
Material:

EPDM

Angle:

35°

Color:

Black

Pitch:

20.95"

Outside Length:

21"

Temperature Range (F):

-22°F to 140°F

Belt Type:

4L

Product Type:

Belt

Standards Met:

ARPM/RMA IP-3-2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy