Shop Klein Tools Limited Time Promotion
Main product image of Hi-Power II V-Belt w/ Automotive Sleeve, 45.94" Pitch (46.22" Length)
Magnifying glass
Hover image to zoom

Hi-Power II V-Belt w/ Automotive Sleeve, 45.94" Pitch (46.22" Length)

Brand:
Gates
SKU:
A44-GATES
Rating:
(0)
Q&A:
(0)
Hi-Power II V-Belt w/ Automotive Sleeve, 45.94" Pitch (46.22" Length)
Magnifying glass
Hover image to zoom
$9.70 each
In Stock
In Stock
Get 1 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ethylene Elastomeric
Product Highlight: Color
Black
Product Highlight: Angle
38°
Product Highlight: Standards Met
ARPM/RMA IP-3-2 Standards Met
Product Highlight: Temperature Range (F)
-22°F to 140°F

Description

–
The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Features:
  • Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear.
  • Vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads.
  • Flex-Weave oil and heat resistant cover protects the belt core from the toughest environments.
  • All sizes meet Gates V80 system matching tolerances.
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards and IP-3-3 static conductivity requirements. REACH and RoHS 2 compliant.

Specs

–
Material:

Ethylene Elastomeric

Color:

Black

Pitch:

45.94"

Angle:

38°

Belt Type:

A

Standards Met:

ARPM/RMA IP-3-2

Product Type:

Belt

Temperature Range (F):

-22°F to 140°F

Outside Length:

46.22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy