Apply to be a TradeMaster!
Main product image of Tri-Power V-Belt w/ Automotive Sleeve, 20" Pitch (22" Length)
Magnifying glass
Hover image to zoom

Tri-Power V-Belt w/ Automotive Sleeve, 20" Pitch (22" Length)

Brand:
Gates
SKU:
AX20-GATES
Rating:
(0)
Q&A:
(0)
Tri-Power V-Belt w/ Automotive Sleeve, 20" Pitch (22" Length)
Magnifying glass
Hover image to zoom
$9.20 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ethylene Elastomeric
Product Highlight: Color
Black
Product Highlight: Temperature Range (F)
-70°F to 250°F
Product Highlight: Angle
38°
Product Highlight: Standards Met
ARPM/RMA IP-3-2 Standards Met

Description

–
Most traditional v-belts struggle with small spaces and cause frequent interruptions, leading to costly downtime. Reduce these common drive issues with Tri-Power, your tried-and-true classical section replacement V-belt. The Tri-Power bandless V-belt is specifically designed to tackle the challenges associated with small sheave diameters on existing drives. Whether powering compressors, pumps, or other critical equipment, this belt ensures that your machinery runs efficiently and reliably. The advantage of this bandless V-belt lies in its ability to provide a like-for-like replacement without the need for full-system replacements. Its advanced design not only suits small sheaves but also enhances power transmission and reduces maintenance needs. Choose Gates Tri-Power V-belts for a dependable high-quality solution that keeps your existing drives running longer without interruptions.

Features:
  • Belt edge is machined for even sheave groove contact, resulting in smoother running, less slip and wear.
  • Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution and absorption of bending stress without cord deterioration. 15% capacity increase over wrapped belts.
  • Notches molded into the belt during manufacturing increase flexibility, making this belt well suited for drives with smaller diameter sheaves.

Specs

–
Product Type:

Belt

Outside Length:

22"

Material:

Ethylene Elastomeric

Pitch:

20"

Color:

Black

Temperature Range (F):

-70°F to 250°F

Angle:

38°

Belt Type:

AX

Standards Met:

ARPM/RMA IP-3-2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy