Apply to be a TradeMaster!
Main product image of Classical AX Type Quad Power 4 Cogged V-Belt (27" Outside Length)
Magnifying glass
Hover image to zoom

Classical AX Type Quad Power 4 Cogged V-Belt (27" Outside Length)

Brand:
Gates
SKU:
AX25QP
Rating:
(0)
Q&A:
(0)
Classical AX Type Quad Power 4 Cogged V-Belt (27" Outside Length)
Magnifying glass
Hover image to zoom
$8.70 each
In Stock
In Stock
Get 8 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Color
Black
Product Highlight: Material
Ethylene Elastomeric

Description

–
Features
  • Your team works tirelessly to ensure that every piece of machinery operates at peak efficiency, but interruptions due to retensioning result in costly downtime.
  • With Gates first maintenance-free premium V-belt, you're investing in a long-lasting solution that eliminates retensioning downtime and reduces replacement cycles, allowing your team to focus on the job without interruptions.
  • Featuring up to a 30% increase in power rating, Quad-Power 4 is engineered to offer next-gen torque capacity and optimize power transfer with unparalleled efficiency. The minimal-stretch cord technology of the belt reduces tension decay and delivers up to 200%, longer belt life and exceptional wear resistance, even in extreme temperatures.
  • Quad-Power 4 meets ARPM IP-3-3 and ISO 1813 static-conductivity standards, as well as ARPM IP-3-2 for oil and chemical-resistance standards
  • Recommended for: high-horsepower and heavy-duty applications where durability and performance are crucial. These belts are commonly used in large facilities HVAC systems, agricultural equipment, food processing machinery and deep freeze warehouses, truck and bus accessory drives, and highway repair equipment.

Specs

–
Belt Type:

AX

Product Type:

Belt

Max Operating Temp:

250°F

Outside Length:

27"

Width (Inches):

1/2"

Color:

Black

Material:

Ethylene Elastomeric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy