Apply to be a TradeMaster!
Main product image of Sigma 20 Dual Flush 1.6 / .8 GPF Actuator Plate (White||Polished Chrome)
Magnifying glass
Hover image to zoom

Sigma 20 Dual Flush 1.6 / .8 GPF Actuator Plate (White||Polished Chrome)

Brand:
Geberit
SKU:
115.882.KJ.1
Rating:
(0)
Q&A:
(0)
Sigma 20 Dual Flush 1.6 / .8 GPF Actuator Plate (White||Polished Chrome)
Magnifying glass
Hover image to zoom
$133.19 each
In Stock
In Stock
Get 31 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Polished Chrome, White

Description

–
The globally operating Geberit Group is a European leader in the field of sanitary products. Geberit operates with a strong local presence in most European countries, providing unique added value when it comes to sanitary technology and bathroom ceramics. As a globally active group specialising in sanitary technology, Geberit aims to play a leading role in the transformation towards a sustainable sanitary industry. Our innovative, high-quality and durable sanitary products have a positive impact on the industry, society and the environment. Sustainability has always been very important to Geberit and forms part of the company's identity. We place a great deal of emphasis on ensuring our considerations of the environment, economic factors and social issues are in balance.

Features:

  • Covered under Geberit's 1 year limited warranty
  • Constructed of plastic and metal
  • Dual flush actuator plate only
  • For flush actuation of concealed tanks
  • Hydraulically assisted for a light touch and maximum comfort

Specs

–
Gallons Per Flush:

1.6|0.8

Material:

Plastic

Finish:

Polished Chrome

White

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy