Shop Resideo Sale
Main product image of HomeLink 30A Manual Transfer Switch Kit w/ Power Inlet Box
Magnifying glass
Hover image to zoom

HomeLink 30A Manual Transfer Switch Kit w/ Power Inlet Box

Brand:
Generac
SKU:
6853-GENERAC
Rating:
(0)
Q&A:
(0)
HomeLink 30A Manual Transfer Switch Kit w/ Power Inlet Box
Magnifying glass
Hover image to zoom
$429.99 each
In Stock
In Stock
Get 5 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Generac's HomeLink manual transfer switch is compatible with generators starting at 5kW with a 30-Amp L14-30 receptacle. The HomeLink manual transfer switch can safely deliver power to 8-10 of your most essential circuits, allowing you to back-up your refrigerator and freezer, gas furnaces, lights, small kitchen appliances and well pump. Featuring our innovative OneTouch transfer button, HomeLink allows for quick changes between utility and generator power for ease of use during an outage. OneTouch also features two status lights to indicate whether utility or generator power is in use.


HomeLink manual transfer switches are easier to install and maintain than ever before and can be upgraded for automatic functionality with home standby generators up to 11kW by simply changing the original controller, eliminating the need for a new transfer switch.


This versatile transfer switch allows you to directly power hardwired appliances such as a gas furnace, well pump, and electric water heater. These vital appliances cannot be powered with extension cords, meaning HomeLink is a necessity when utility power is lost. Installation by an electrician recommended.


Specs

–
Product Type:

Switch Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy