Apply to be a TradeMaster!
Main product image of Honeywell 22/19.5 kW Air-Cooled Standby Home Generator, Aluminum Enclosure, NG/LP (240V)
Magnifying glass
Hover image to zoom

Honeywell 22/19.5 kW Air-Cooled Standby Home Generator, Aluminum Enclosure, NG/LP (240V)

Brand:
Generac
SKU:
7065-GENERAC
Rating:
(0)
Q&A:
(0)
Honeywell 22/19.5 kW Air-Cooled Standby Home Generator, Aluminum Enclosure, NG/LP (240V)
Magnifying glass
Hover image to zoom
We no longer carry 7065-GENERAC
Unavailable since July 6, 2022

Product Highlights

Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Voltage
240v
Product Highlight: Amperage
91.7, 81.3 Amps
Product Highlight: RPM
3600 RPM
Product Highlight: Width (Inches)
25" Width
Product Highlight: Height (Inches)
29" Height

Description

A Honeywell automatic standby generator seamlessly backs up the circuits you choose during a power outage. It automatically starts within seconds of detecting power loss, and runs on the home's existing natural gas or LP fuel supply.


Features:

  • Wi-Fi Connectivity
  • Premium 5-Year Limited Warranty
  • PrecisionPower Technology
  • Generac G-Force Engine
  • WhisperCheck
  • Sturdy, All-Weather Aluminum Enclosure
  • Engineered & Assembled in the USA


Specifications:

  • Rated Max Continuous Power Capacity (LP): 22,000 Watts
  • Rated Max Continuous Power Capacity (NG): 19,500 Watts
  • Phase: 1
  • Number of Rotor Poles: 2 Rated AC Frequency: 60 Hz
  • Engine: Generac G-Force
  • Engine Displacement: 999cc
  • Voltage: 240V
  • Amps @ 240V LPG: 91.7
  • Amps @ 240V NG: 81.3
  • db(A) at Exercise: 57
  • db(A) at Normal Operating Load: 67
  • Exercise Duration: 5 min.
  • Operating RPM: 3,600
  • Weight: 445 lbs
  • Dimensions: 48" L x 25" W x 29" H
  • ETL/CETL Listed: Yes
  • Standard with Mobile Link: Free Wifi

Specs

Product Type:

Generator

Kilowatts (KW):

19.5

22

Fuel Type:

Natural Gas

Propane

Voltage:

240v

Amperage:

91.7

81.3

Phase:

1

RPM:

3600

Frequency:

60 Hz

Weight (lbs):

445 lbs

Width (Inches):

25"

Height (Inches):

29"

Length (Inches):

48"

Construction:

Aluminum

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm