Apply to be a TradeMaster!
Main product image of LTE LP Fuel Level Monitor
Magnifying glass
Hover image to zoom

LTE LP Fuel Level Monitor

Brand:
Generac
SKU:
7169
Rating:
(0)
Q&A:
(0)
LTE LP Fuel Level Monitor
Magnifying glass
Hover image to zoom
$319.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
A critical part of maintaining your generator is making sure there is enough fuel to get you through unexpected power outages. Generac now offers an LTE Fuel Level Monitor to measure the amount of LP fuel remaining in the tank. The Tank Utility Monitor integrates with Mobile Link to provide tank level readings, offering customers the ultimate peace of mind.

Product Features:
  • Simple, user-friendly installation in less than 5 minutes
  • Integrates with Mobile Link and Fleet so users can see remaining fuel level in real time, and set low tank level alerts
  • Compact, sleek design installs on both above-ground and in-ground tanks
  • Magnetic back for direct LP tank mounting
  • Propane tank level viewable with any Android/iOS device or computer
  • Clear LED feedback on the monitor for cellular connection setup
  • Water resistant to IPX8 standard
  • Rated for harsh outdoor environments from 140°F (60°C) to -40° (-40°C)
  • Field-replaceable AA batteries with 5+ years of battery life
  • RD3 gauge-compatible
  • Integrates with Mobile Link to view home standby generator tank level data
  • Coverage for all major US cellular carriers (Verizon, AT&T, T-Mobile, US Cellular) and regional carriers

Specs

–
Product Type:

Monitor

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy