Apply to be a TradeMaster!
Main product image of 24kW Aluminum Air-Cooled Home Standby Generator, 7261
Magnifying glass
Hover image to zoom

24kW Aluminum Air-Cooled Home Standby Generator, 7261

Brand:
Generac
SKU:
7261
Rating:
(0)
Q&A:
(0)
24kW Aluminum Air-Cooled Home Standby Generator, 7261
Magnifying glass
Hover image to zoom
$7,018.33 each
In Stock
In Stock
Get 2 Thu, Sep 17 - Mon, Sep 21

Lift Gate

This product weighs 750 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Warranty
5 Year Limited Warranty

Description

A Generac standby generator protects your home and gives you peace of mind. When the power fails, you'll be ready. A Generac backup generator gives you added protection in an increasingly uncertain world.


Features:

  • Electronic fuel & ignition control optimizes fuel use for a more cost-efficient and lower emission back-up power solution.
  • Long, best-in-class service intervals mean you spend less time on maintenance and more time enjoying the comfort that comes with owning a standby generator.
  • Remote diagnostics monitor your generator's performance and help detect issues before they become a problem, helping you save time & money on maintenance.
  • Built-in Cellular Connectivity allows you to monitor performance and control your generator with Mobile Link whether you're home or away.
  • Oil level sensors monitor oil level to help ensure generator readiness.
  • Improved cold start performance enables generator start-up in cold climates.
  • Sloped roof and rear air intake reduce risk of snow and ice intrusion.
  • Every Generac Standby Generator comes with a 5-year limited warranty, and over 65 years of innovation behind it.

Specs

LP Power Capacity:

24000 Watts

NG Power Capacity:

22500 Watts

Frequency:

60 Hz

Fuel Type:

Natural Gas

Propane

Warranty:

5 Year Limited

Product Type:

Generator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy