Apply to be a TradeMaster!
Main product image of 18kW Aluminum Home Standby Generator w/ Wi-Fi & 200A Transfer Switch
Magnifying glass
Hover image to zoom

18kW Aluminum Home Standby Generator w/ Wi-Fi & 200A Transfer Switch

Brand:
Generac
SKU:
7324
Rating:
(0)
Q&A:
(0)
18kW Aluminum Home Standby Generator w/ Wi-Fi & 200A Transfer Switch
Magnifying glass
Hover image to zoom
$7,302.90 each
In Stock
In Stock
Get 2 Tue, Oct 20 - Thu, Oct 22

Lift Gate

–
This product weighs 426 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Voltage
120/240V
Product Highlight: RPM
3600 RPM
Product Highlight: Warranty
5 Year Limited Warranty

Description

–

Generac Standby Generator, 18kW Bundled with Transfer Switch


Features:

  • Electronic fuel & ignition control optimizes fuel use for a more cost-efficient and lower emission back-up power solution.
  • Long, best-in-class service intervals mean you spend less time on maintenance and more time enjoying the comfort that comes with owning a standby generator.
  • Remote diagnostics monitor your generator's performance and help detect issues before they become a problem, helping you save time & money on maintenance.
  • Built-in Cellular Connectivity allows you to monitor performance and control your generator with Mobile Link whether you're home or away.
  • Mobile LinkTM keeps you connected and provides real-time updates and maintenance alerts. Requires Mobile Link TM premium subscription.
  • Oil level sensors monitor oil level to help ensure generator readiness.
  • Improved cold start performance enables generator start-up in cold climates.
  • The automatic transfer switch comes equipped with built-in whole home surge protection, helping shield your appliances and electronics from damaging power surges.
  • Every Generac Standby Generator comes with a 5-year limited warranty, and over 65 years of innovation behind it.


Specs

–
Includes:

Transfer Switch

Product Type:

Generator

Fuel Type:

Propane

Natural Gas

Voltage:

120/240V

Frequency:

60 Hz

RPM:

3600

NG Power Capacity:

17000 Watts

LP Power Capacity:

18000 Watts

Phase:

1

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy