Apply to be a TradeMaster!
Main product image of 200A Service Entrance Rated Automatic Transfer Switch, 1PH 3R (120/240V)
Magnifying glass
Hover image to zoom

200A Service Entrance Rated Automatic Transfer Switch, 1PH 3R (120/240V)

Brand:
Generac
SKU:
RXSW200A3
Rating:
(1)
Q&A:
(0)
200A Service Entrance Rated Automatic Transfer Switch, 1PH 3R (120/240V)
Magnifying glass
Hover image to zoom
RXSW200A3 has been discontinued
Discontinued April 23, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
200A Service Entrance Rated Automatic Transfer Switch, 1PH 3R (120/240V), 9952
Brand:
Generac
SKU:9952
(0)
Order by today, receive 18 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Material
Aluminum
Product Highlight: Height (Inches)
30" Height
Product Highlight: Width (Inches)
13-1/2" Width

Description

Featuring a NEMA 3R aluminum enclosure and Heavy Duty Generac Contactor, this Service Entrance switch is designed for use with single phase generators. Using the integrated load management technology, four individual HVAC loads can be managed with no additional accessories required.

Features:
This switch features a 5 year limited warranty. Service rated (RXSW) Generac Automatic Transfer Switches are housed in an aluminum NEMA Type 3R enclosure, with electrostatically applied and baked powder paint. The Heavy Duty Generac Contactor is an ETL recognized device, designed for years of service. The controller at the generator handles all the timing, sensing, exercising functions, and transfer commands. All switches are covered by a five year limited warranty.

Specs

Amperage:

200

Enclosure Type:

NEMA-3R

Voltage:

120/240V

Phase:

1

Material:

Aluminum

Height (Inches):

30"

Width (Inches):

13-1/2"

Weight (lbs):

39 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

My go to company

Quality merchandise and extremely fast delivery. I will continue to use this company.
DJ
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?