Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Humidifiers
Humidifier Replacement Parts
General Aire Humidifier Replacement Parts
Pressure Proving Switch
Brand:
General Aire
SKU:
12500
Rating:
(1)
Q&A:
(0)
Hover image to zoom
12500 has been discontinued
Discontinued September 22, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Install Instructions
Install Instructions
Replacement Parts
View All
Direct Replacement:
Pressure Proving Switch
Brand:
General Aire
SKU:
12500-GENERAL-AIRE
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Range: 0.5" W.C.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
1
Replacement Part
Wool Felt Replacement Filter Cartridge Wool Felt (10 Microns)
SKU:
1A-30BG
General Aire
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
worked well easy install
replaced failed switch that was obsolete with this product and worked great
jake
boston
13 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video