Shop Klein Tools Limited Time Promotion
Main product image of Wool Felt Replacement Filter Cartridge Wool Felt (10 Microns)
Magnifying glass
Hover image to zoom

Wool Felt Replacement Filter Cartridge Wool Felt (10 Microns)

SKU:
1A-30BG
Rating:
(2)
Q&A:
(0)
Wool Felt Replacement Filter Cartridge Wool Felt (10 Microns)
Magnifying glass
Hover image to zoom
$7.41 each
In Stock
In Stock
Get 5 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
1A-25B
Product Highlight: Material
Wool Felt Element

Description

–
Features
  • For 1A - 25B
  • Compatible with Bio - Fuel Blends Through B100
  • 25 GPH Firing Rate at 10 Microns
  • Center core bonded to prevent media migration

Specs

–
Product Type:

Replacement Cartridge

Application:

Heating

Used With:

1A-25B

Micron Rating:

10

Flow Rate (GPM):

25

Material:

Wool Felt Element

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fuel Oil Filter
SKU: 1A-25B
General Aire
3/8" Flare x 3/8" MIP Brass Half Union
SKU: FLHU038
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Seems good product

Has everything you need in the package
mark Smith
NC
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again from Suppy House

Good price - timely delivery
James
Radcliff
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy