Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Oil Related Products
Oil Filters
General Fuel Oil Filters
2A-17A Fuel Oil Filter - 1/2" Pipe, 30 Mesh, Viton Gasket, Epoxy Coated
Brand:
General Aire
SKU:
2A-17A-1/2-30-TE
Rating:
(0)
Q&A:
(0)
Hover image to zoom
2A-17A-1/2-30-TE has been discontinued
Discontinued February 10, 2023
This product has been discontinued.
Product Highlights
–
Threaded Connection
1/2" Connection
Description
–
Leakproof construction with machined gasket seats and ETL listed gasket compounds
Standard with Epoxy Coated Galvanized Steel Filter Bowl Inside & Out (E)
For use with No. 2,4,5, or 6 fuel oil
1/2" Pipe Size
Easy to clean, reusable wire mesh element with a wide range of mesh sizes available
Element constructed of corrosion proof stainless steel
May also be used as a line-type filter for hydraulic and lubricating oils, farm spraying equipment and other filtration applications
Listed by ETL
Specs
–
Product Type:
Oil Filter
Application:
Heating
Connection Type:
Threaded
Connection Size:
1/2"
Mesh Size:
30
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video